Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 24 Volts, Yellow
Mfr # E22LED024YN
Zoro # G5218211
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Voltage 24V AC/DC
- Includes 24 Volts
- Bulb Shape T3-1/4
- Light Appearance No Rated Color Temp, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E22LED024YN
- Zoro # G5218211
- UPC # 786680126246
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Height | .1 in |
Product Width | .5 in |
Product Length/Depth | 1 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 24 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Yellow, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-2.5-R)
- ABB AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1 (AF265-30-11-11)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T25B)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- EATON Cutler-Hammer Legend Plate, Square, Up, Black (10250TS35)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- EATON Cutler-Hammer Legend Plate, Square, Power On, Black (10250TS80)
- EATON Legend Plate, Square, Open, Black (HT8SP26)
- SIEMENS Legend Plate, Half Round, Hand-Off-Auto (52NL37)
- Eaton Push Buttons & Indicators