Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 24 Volts, White
Mfr # HT8LEDWF3
Zoro # G4058494
original price:
$51.16
45% off
new price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 24V AC/DC
- Bulb Power Source Direct Wired
- Light Color White
- Bulb Primary Application Push Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8LEDWF3
- Zoro # G4058494
- UPC # 782113683171
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Width | .5 in |
Product Length/Depth | 1 in |
Product Height | .5 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Single Contact Bayonet (BA9s), 24 Voltage, Push Buttons, Bulb Type Miniature, 6 Lumens, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Connector, Straight, 1-1/4in., Internal Ins (S61200FCS0)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG2656A)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Amber, Plastic (10250TC19N)
- EATON Non-Illum Push Button Operator, Black (10250T121)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- EATON Contact Block, 2NO, 30mm (10250T2E)
- EATON E-Stop Pushbutton Operator, Red, 22mm, Legend: Turn to Release Arrows (M22-PVT)
- EATON Illuminated Push Button, 30mm, Blue (10250T76B)
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1AD20-0AA0)
- Eaton Push Button Accessories