Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 24 Volts, Red
Mfr # E22LED024RN
Zoro # G5218351
original price:
$38.87
40% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Voltage 24V AC/DC
- Includes 24 Volts
- Average Bulb Life 25,000 hr.
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E22LED024RN
- Zoro # G5218351
- UPC # 786680126222
- Country of Origin Dominican Republic
- Category Push Button Accessories
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 24 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Signal Conditioner, 0-10VDC, 11-36VDC/24AC (SCL4380)
- CHECKERS Cable Protector, Hinged, 4 Channels, 3 ft. (BB4-300GM-B/Y)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Collar, 1 Gang, Rectangular, Thermoplastic (PFBRMC)
- SQUARE D Coil, Magnetic, 120vac (3106340938)
- EATON Miniature Incandescent Bulb, 755, 6.3V (28-2202)
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- EATON Emergency Stop Push Button, Red (C22-PVT60P-K11)
- SCHNEIDER ELECTRIC Legend Plate, Black/Black, Rectangular (ZBY42101)
- Eaton Switches