Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 24 Volts, Orange
Mfr # E22LED024ON
Zoro # G5218367
original price:
$37.75
47% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Voltage 24V AC/DC
- Includes 24 Volts
- Light Color Orange
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E22LED024ON
- Zoro # G5218367
- UPC # 786680126215
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Width | .375 in |
Product Length/Depth | .375 in |
Product Height | 1.1 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 24 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Orange, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO Springer Controls / MERZ, 32A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow (ML0-32-AR3E)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- HILLSDALE TERMINAL 480 pc H/S Kit Metal (5990-480HSM)
- GREENGATE Selectable Swtch W/ Neutral (OSW-U-0721-MV-W)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T23G)
- EATON Pushbutton Operator, Twist Release, Red (10250ED1043-4)
- EATON Miniature Incandescent Bulb, 755, 6.3V (28-2202)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA47)
- EATON Illuminated Push Button, 30mm, 1NC, Red (10250T397LRD2A-51)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Green, Plastic (10250TC2N)
- PATLITE 24V-Ac 24V-Dc Stack Light Assembly (LGEH-302FKA)
- Eaton Push Buttons & Indicators