Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 24 Volts, Green
Mfr # E22LED024GN
Zoro # G5218227
original price:
$34.97
27% off
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Voltage 24V AC/DC
- Includes 24 Volts
- Bulb Base Type Miniature Bayonet (BA9s)
- Light Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E22LED024GN
- Zoro # G5218227
- UPC # 786680126208
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Height | .5 in |
Product Length/Depth | .5 in |
Product Width | 1 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 24 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UY1)
- HANDI-CHEK Electrical Connector Asst 360pc (DISP-EC360)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2024CR)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 240VAC, 10A (CA2KN40U7)
- EATON Legend Plate, Automatic Off Hand, Black (10250TS49)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DL-R)
- EATON Wrench, F/30mm Push Buttons (HT8WRENCH)
- EATON Cutler-Hammer Blank Legend Plate, Square, Red (10250TS37)
- EATON Pilot Light Lens, 30mm, Red, Plastic (E34H2)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T118)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked (ZB4BP4)
- Eaton Push Button Accessories