Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 24 Volts, Blue
Mfr # HT8LEDBF3
Zoro # G4112376
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30.5 mm
- Voltage 24 V
- Lumens 6
- Light Appearance No Rated Color Temp, Blue
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8LEDBF3
- Zoro # G4112376
- UPC # 782113683164
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30.5 mm |
Product Width | .5 in |
Product Length/Depth | 1 in |
Product Height | .5 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Single Contact Bayonet (BA9s), 24 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, 6 Lumens, Light Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - White (HS374-WH)
- BELL OUTDOOR Weatherproof Cover, 3-Gang, 3 Gang, Blank/Flat (5177-0)
- PANELTRONICS Circuit Breaker, 40A, 2 Pole, Not Rated (206-084S)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 1.6A, 250V AC, 35A at 250V AC (GDG1-6/10)
- EATON Blank Legend Plate, White/Red or Black (10250TLP77)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T111-2)
- EATON Pilot Light Lens, 30mm, Yellow, Plastic (HT8LY)
- EATON Miniature LED Bulb, 60 Volts, White (E22LED060WN)
- EATON Legend Plate, Square, Fast, Black (HT8SP75)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T397LGD24-53)
- EATON Padlocking Device For 1, 2, 3 Pole Ch Brea (CHPL)
- Eaton Push Button Accessories