Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 24 Volts, Amber
Mfr # HT8LEDAF3
Zoro # G3940395
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Voltage 24V AC/DC
- Bulb Primary Application Push Buttons
- Bulb Power Source Direct Wired
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8LEDAF3
- Zoro # G3940395
- UPC # 782113683188
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Width | .5 in |
Product Height | .5 in |
Product Length/Depth | 1 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Single Contact Bayonet (BA9s), 24 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 6 Lumens, Light Color Amber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Off-On, White/Black and Red (ZBY2367)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHKBL)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443NK)
- IFM Power Supply, 380 to 480V AC, 24V DC, 480W, 20A, DIN Rail (DN4034)
- EATON Miniature LED Bulb, 48 Volts, Red (E22LED048RN)
- EATON Legend Plate, Square, Fast, Black (HT8SP75)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVS)
- EATON Cutler-Hammer Contact Block, 2NO, 30mm (10250T2)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T476)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- Eaton Switches