Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 120 Volts, Yellow
Mfr # HT8LEDYF7
Zoro # G4052115
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30.5 mm
- Voltage 120V AC
- Lumens 6
- Light Appearance No Rated Color Temp, Yellow
- Bulb Power Source Direct Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8LEDYF7
- Zoro # G4052115
- UPC # 782113683218
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30.5 mm |
Product Width | .5 in |
Product Height | .5 in |
Product Length/Depth | 1 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Single Contact Bayonet (BA9s), 120 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Yellow, 6 Lumens, Light Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (E34EX706B)
- EATON Thermal Unit, 2.96 to 3.27A (MSH3-7A)
- SUPERIOR ELECTRIC RV Extension Cord 10AWG/3 - 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA L5-30R, Length 25ft (RVA1583)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661NK)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons, Color: Green (10250TA49)
- EATON Non-Illum Push Button Operator, Clear (10250ED1164)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-51)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DL-G)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- EATON Miniature LED Bulb, 120 Volts, Yellow (E22LED120YN)
- Eaton Push Button Accessories