Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 120 Volts, Yellow
Mfr # E22LED120YN
Zoro # G5218586
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Color Yellow
- Voltage 120V AC/DC
- Includes 120 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E22LED120YN
- Zoro # G5218586
- UPC # 786680126413
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Product Length/Depth | .1 in |
Product Width | .1 in |
Product Height | .1 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 120 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Yellow, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C376)
- SQUARE D Starter Reset Mechanism Nema +Options (9066W1)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Uninsulated Ring Terminals 20PK (70064)
- SIEMENS Central Processing Unit 6ES73152EH140AB0 (6ES7315-2EH14-0AB0)
- EATON Legend Plate, Square, Close, Black (HT8SP73)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T118)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T103-2)
- EATON Push Button Cap, Illuminated, 30mm, White (10250TC26)
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- EATON Miniature LED Bulb, 24 Volts, Red (HT8LEDRF3)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- Eaton Push Button Accessories