Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 120 Volts, Red
Mfr # HT8LEDRF7
Zoro # G4028157
original price:
$37.99
27% off
new price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Voltage 120V AC/DC
- Lighting Technology LED
- Bulb Power Source Direct Wired
- Light Appearance No Rated Color Temp, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8LEDRF7
- Zoro # G4028157
- UPC # 782113683195
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Height | .5 in |
Product Width | .5 in |
Product Length/Depth | 1 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Single Contact Bayonet (BA9s), 120 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 6 Lumens, Light Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2525)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SA2AABA1)
- KANTECH Infrared Motion Sensor (TREX-LT-NL)
- ACME ELECTRIC Buck Boost Transformer, 50 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181047)
- EATON Legend Plate, Square, High-Low, Black (HT8SP40)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- EATON Acoustic Continuous Tone, 22mm, Black (M22-AMC)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- EATON Cutler-Hammer Boot, F/30mm Extended Push Buttons (10250TA10)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU2)
- Eaton Push Buttons & Indicators