Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 120 Volts, Blue
Mfr # HT8LEDBF7
Zoro # G4133412
original price:
$28.07
8% off
new price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Bulb Shape T3-1/4
- Light Appearance No Rated Color Temp, Blue
- Light Color Blue
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8LEDBF7
- Zoro # G4133412
- UPC # 782113683225
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Single Contact Bayonet (BA9s), 120 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, 6 Lumens, Light Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R9)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW15W)
- HARTING Han 3A-HSM angled-L-M20 bottom closed, PK 10 (19200031252)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Beige, Nylon Jacket, PVC Insulation (32015001)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J62-71X)
- EATON Push Button Cap, Illuminated, 30mm, White (10250TC26)
- EATON Legend Plate, Automatic Off Hand, Black (10250TM49)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T397LGD24-53)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-3)
- EATON Illum Push Button Operator, 22mm, White (M22M-DL-W)
- Eaton Switches