Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 120 Volts, Amber
Mfr # HT8LEDAF7
Zoro # G4232672
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 120V AC/DC
- Bulb Technology LED
- Lighting Technology LED
- Bulb Base Type Miniature Bayonet (BA9s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8LEDAF7
- Zoro # G4232672
- UPC # 782113683249
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Height | .5 in |
Product Length/Depth | 1 in |
Product Width | .5 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Single Contact Bayonet (BA9s), 120 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 6 Lumens, Light Color Amber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (273)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 50A@300VAC, ZC, 90-280VDC, 50 A, 24 to 300V AC, SSP1 Series (SSP1A150M7T)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 3R, Screw On (RSC181804GNK)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3 (AGDN48030R)
- EATON Legend Plate, Square, Close, Black (10250TS73)
- EATON Padlock Attachment, F/30mm Push Buttons (10250TA63)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- EATON Cutler-Hammer Legend Plate, For Off Rev, Black (10250TM50)
- EATON Keyed E-Stop Pushbutton Operator (M22-PVS45P)
- EATON Contact Block, 1NO Early Close/1NC, 30mm (10250T47)
- EATON Cutler-Hammer Legend Plate, Square, For Off Hand, Black (10250TS50)
- Eaton Push Buttons & Indicators