Shop All Push Button Accessories
Eaton
Miniature Incandescent Bulb, 756, 12V
Mfr # 28-5184
Zoro # G5220844
original price:
$18.20
23% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 10250T Illuminatedluminated Operators
- Voltage 12V AC
- Includes 12 Volts
- Overall Length 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 28-5184
- Zoro # G5220844
- UPC # 786680126130
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Overall Length | 1 3/16 in |
Max. Overall Bulb Length | 1-3/16" |
Max Overall Bulb Length | 1-3/16" |
Product Length/Depth | 2 in |
Product Width | 2 in |
Product Height | 2 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Shape T3-1/4, Lumens 4 lm, Light Technology Incandescent, Trade Number 756, Voltage 12V AC, Watts 1 W, Rated Life 15,000 hr, Dimmable No, Light Color White, Overall Length 1 3/16 in, Standards CE Certified, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Modbus T tap off, Zelio Logic, 1 x RJ45 male and 2 x RJ45 female, cable 1m (VW3A8306TF10)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-8)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20171AK62)
- HARTING Han A Base Panel 1 Lever (09200100301)
- EATON Cutler-Hammer Legend Plate, Half Round, Open, Black (10250TM26)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T476)
- EATON Padlocking Device For 1, 2, 3 Pole Ch Brea (CHPL)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons, Color: Green (10250TA49)
- EATON Acoustic Continuous Tone, 22mm, Black (M22-AMC)
- EATON Cutler-Hammer Mushroom Head, 30mm, Yellow, Metal (10250TJ64)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T30B)
- Eaton Push Buttons & Indicators