Shop All Push Button Accessories
Eaton
Miniature Incandescent Bulb, 1828, 32V
Mfr # 28-5186
Zoro # G5218157
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30.5 mm
- For Use With 10250T Illuminatedluminated Operators
- Voltage 32V AC
- Includes 32 Volts
- Overall Length 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 28-5186
- Zoro # G5218157
- UPC # 786680126154
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30.5 mm |
Overall Length | 1 3/16 in |
Max Overall Bulb Length | 1-3/16" |
Max. Overall Bulb Length | 1-3/16" |
Product Length/Depth | 1.88 in |
Product Width | 1.84 in |
Product Height | 2.5 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Shape T3-1/4, Lumens 4 lm, Light Technology Incandescent, Trade Number 1828, Voltage 32V AC, Watts 2 W, Rated Life 3,000 hr, Dimmable No, Light Color White, Overall Length 1 3/16 in, Standards CE Certified, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 1/2", Black 6", PK5 (5669-005B)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, C Curve (M9F22210)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- SOUTHWIRE 12 EMT WtrTght PshInst (65076901)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- EATON Miniature LED Bulb, 48 Volts, Red (E22LED048RN)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- EATON Acoustic Continuous Tone, 22mm, Black (M22-AMC)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- EATON Legend Plate, Square, High-Low, Black (HT8SP40)
- Eaton Switches