Shop All IEC Magnetic Contactors
Eaton
Miniature IEC Magnetic Contactor, 3 Poles, 12 V AC, 6 A, Reversing: No
Mfr # XTMC6A10R
Zoro # G2479854
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 6 A
- Full Load Amps-Resistive 20 A
- Action Non-Reversing
- Number of Poles 3
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTMC6A10R
- Zoro # G2479854
- UPC # 786685363899
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Depth | 2.05 in |
Mounting Hole Distance - Height | 1.98 in |
Overall Depth | 3.27 in |
Frame Size | A |
Overall Height | 2.28 in |
Mounting Hole Diameter | 0.16 in |
Overall Width | 1.77 in |
Mounting Hole Distance - Width | 1.38 in |
Description
Miniature IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 12V AC, Number of Poles 3, Full Load Current - Inductive 6 A, Full Load Current - Resistive 20 A, Reversing Capability Non-Reversing, Overall Height 2.28 in, Overall Width 1.77 in, Terminal Connection Type Screw Terminals, Frame Size A, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Orange (HS363-S100-ORANGE)
- CANTEX Box Adapter, 2-1/2 In Conduit, PVC (5133721)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2064A.12.03)
- IDEAL Cat6 Single Pc Mod Plug 25/PK, PK25 (85-367)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (XTMC6A10TD)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (XTMC6A10A)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: No (XTMC6A10B)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTCE009B10TD)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (XTMC9A01C)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 95 A, Reversing: No (XTCE095F00E)
- SIEMENS Contactor, 3 Poles, 110V AC, 16 A (3RT20182AF01)
- Eaton IEC Magnetic Contactors