Shop All Circuit Breakers
Eaton
Miniature Circuit Breaker, WMZ Series 10A, 2 Pole, 277/480V AC, C Curve
Mfr # WMZT2C10
Zoro # G804297900
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WMZ
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Circuit Breaker Mounting Style DIN Rail
- Max. AIR Rating 15kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # WMZT2C10
- Zoro # G804297900
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Width | 4-1/4 in |
Depth | 1.394 in |
Height | 4.134 in |
Details
Item | Miniature Circuit Breaker |
Series | WMZ |
Amps | 10A |
Number of Poles | 2 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 15kA |
Terminal Connection | Standard Boxs |
DC Voltage Rating | Not Rated |
Curve Type | C |
Standards | UL 489 |
Interrupt Rating | 10 kA per UL/CSA, 15 kA per IEC |
Description
48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KLK007)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw White (1223-SW)
- REIKU Support Top, For 14 & 17mm Tubing, PK10 (PADSB-14/17)
- PEPPERL FUCHS 086391 PROXIMITY SENSOR (NJ4-12GM40-E3-V1)
- EATON Miniature Circuit Breaker, GHB Series 70A, 2 Pole, 277/480V AC (GHB2070)
- EATON 400 A, 250 to 500 KCMIL, 1-Conductor, Aluminum, Line/Load Lug, Circuit Breaker Terminal Kit (TA350K)
- EATON Miniature Circuit Breaker, GHB Series 30A, 2 Pole, 277/480V AC (GHB2030)
- EATON Combination Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115CS)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- EATON Circuit Breaker, PDG Series 80A, 2 Pole, 600V AC, A Curve (PDG22F0080TFFL)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 15A, 1 Pole, 240V AC (7352)
- Eaton Circuit Breakers