Shop All Circuit Breakers
Eaton
Miniature Circuit Breaker, GHB Series 90A, 3 Pole, 277/480V AC
Mfr # GHB3090
Zoro # G3731141
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GHB
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Phase 3
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # GHB3090
- Zoro # G3731141
- UPC # 786679911327
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100/GHB |
Width | 3 in |
Depth | 2.63 in |
Height | 4 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 10 AWG |
Length (Straight Wireway) | 4.0 in |
Length | 4 in |
Description
Miniature Circuit Breaker, Amps 90 A, AC Voltage Rating 277/480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 125/250V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series 1A, Phase Three, Series GHB, Max. AIR Rating 14kA at 277/480V AC, For Use With Eaton Powerline Panelboards, Terminal Connection Screw Clamp, Frame Size 100/GHB, Length 4 in, Width 3 in, Depth 2.63 in, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE ECO Series EnergySaving Standby UPS, 12 Outlets, 850 VA, 420 J (ECO850LCD)
- SQUARE D Control Transformer, 25 VA, Not Rated, 55 °C (9070T25D1)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 240/480V AC (31EH06)
- EATON Miniature Circuit Breaker, GHB Series 50A, 2 Pole, 277/480V AC (GHB2050)
- EATON Miniature Circuit Breaker, GHB Series 80A, 2 Pole, 277/480V AC (GHB2080)
- EATON Miniature Circuit Breaker, GHB Series 70A, 2 Pole, 277/480V AC (GHB2070)
- EATON Circuit Breaker, FAZ Series 5A, 3 Pole, 277/480V AC, C Curve (FAZ-C5/3)
- EATON Circuit Breaker, PDG Series 200A, 3 Pole, 600V AC, A Curve (PDG23K0200TFFJ)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 1 Pole, 277V AC (EHD1040)
- SIEMENS Circuit Breaker, 5SY4 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY41147)
- Eaton Circuit Breakers