Shop All Circuit Breakers
Eaton
Miniature Circuit Breaker, GHB Series 80A, 3 Pole, 277/480V AC
Mfr # GHB3080
Zoro # G3731150
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GHB
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Phase 3
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # GHB3080
- Zoro # G3731150
- UPC # 786679762806
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100/GHB |
Width | 3 in |
Depth | 2.63 in |
Height | 4 in |
Min. Wire Size | 10 AWG |
Max. Wire Size | 1/0 AWG |
Length (Straight Wireway) | 4.0 in |
Length | 4 in |
Description
Miniature Circuit Breaker, Amps 80 A, AC Voltage Rating 277/480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 125/250V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series 1A, Phase Three, Series GHB, Max. AIR Rating 14kA at 277/480V AC, For Use With Eaton Powerline Panelboards, Terminal Connection Screw Clamp, Frame Size 100/GHB, Length 4 in, Width 3 in, Depth 2.63 in, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS63B)
- PRIME Indoor Digital Timer Wht (TNIDP12-RC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC24)
- EATON Miniature Circuit Breaker, GHB Series 100A, 2 Pole, 277/480V AC (GHB2100)
- EATON Miniature Circuit Breaker, GHB Series 40A, 2 Pole, 277/480V AC (GHB2040)
- EATON Miniature Circuit Breaker, GHB Series 15A, 2 Pole, 277/480V AC (GHB2015)
- EATON Molded Case Circuit Breaker, HFD Series 20A, 3 Pole, 600V AC (HFD3020)
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- EATON Circuit Breaker, FAZ Series 1A, 1 Pole, 277/480V AC, C Curve (FAZ-C1/1-SP)
- EATON Circuit Breaker, FAZ Series 4A, 1 Pole, 277/480V AC, D Curve (FAZ-D4/1-SP)
- Eaton Circuit Breakers