Shop All Circuit Breakers
Eaton
Miniature Circuit Breaker, GHB Series 80A, 2 Pole, 277/480V AC
Mfr # GHB2080
Zoro # G3731196
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GHB
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # GHB2080
- Zoro # G3731196
- UPC # 786679111178
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100/GHB |
Width | 2 in |
Depth | 2.63 in |
Height | 4 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 10 AWG |
Length | 4 in |
Description
Miniature Circuit Breaker, Amps 80 A, AC Voltage Rating 277/480V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 125/250V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series 1A, Phase Single, Series GHB, Max. AIR Rating 14kA at 277/480V AC, For Use With Eaton Powerline Panelboards, Terminal Connection Screw Clamp, Frame Size 100/GHB, Length 4 in, Width 2 in, Depth 2.63 in, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- STA-KON 12-10 AWG Nylon Ring Terminal 1/2" Stud PK50 (RC10-12)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1PR)
- SOUTHWIRE Bare Copper Grounding Wire, 10 AWG, 800 ft, None Insulation (10626002)
- EATON Miniature Circuit Breaker, GHB Series 15A, 2 Pole, 277/480V AC (GHB2015)
- EATON Miniature Circuit Breaker, GHB Series 60A, 2 Pole, 277/480V AC (GHB2060)
- EATON Miniature Circuit Breaker, GHB Series 20A, 1 Pole, 277V AC (GHB1020)
- EATON Circuit Breaker, PDG Series 60A, 2 Pole, 600V AC, A Curve (PDG22G0060TFFL)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCPS030H1C)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 3 Pole, 480V AC (EHD3040)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115VH)
- Eaton Circuit Breakers