Shop All Circuit Breakers
Eaton
Miniature Circuit Breaker, GHB Series 35A, 1 Pole, 277V AC
Mfr # GHB1035
Zoro # G3731239
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GHB
- AC Voltage Rating 277V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # GHB1035
- Zoro # G3731239
- UPC # 786679023648
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100/GHB |
Width | 1 in |
Depth | 2.63 in |
Height | 4 in |
Min. Wire Size | 10 AWG |
Max. Wire Size | 1/0 AWG |
Length (Straight Wireway) | 4.0 in |
Length | 4 in |
Description
Miniature Circuit Breaker, Amps 35 A, AC Voltage Rating 277V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 125V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series 1A, Phase Single, Series GHB, Max. AIR Rating 14kA at 277V AC, For Use With Eaton Powerline Panelboards, Terminal Connection Screw Clamp, Frame Size 100/GHB, Length 4 in, Width 1 in, Depth 2.63 in, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 3A, 125V AC, Non-Indicating (BP/GMA-3A)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3009)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- SQUARE D 10Ampswkit W/4Hole Mtgred/Yellow Oper/Sh (VCCF02)
- EATON Miniature Circuit Breaker, GHB Series 20A, 2 Pole, 277/480V AC (GHB2020)
- EATON Miniature Circuit Breaker, GHB Series 15A, 3 Pole, 277/480V AC (GHB3015)
- EATON Miniature Circuit Breaker, GHB Series 25A, 1 Pole, 277V AC (GHB1025)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (399664)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFP120AF)
- EATON Circuit Breaker, FAZ Series 16A, 1 Pole, 277/480V AC, B Curve (FAZ-B16/1-SP)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 40A, 3 Pole, 24V AC (BEBDP3P40A24V)
- Eaton Circuit Breakers