Shop All Circuit Breakers
Eaton
Miniature Circuit Breaker, GHB Series 100A, 2 Pole, 277/480V AC
Mfr # GHB2100
Zoro # G3731178
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GHB
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # GHB2100
- Zoro # G3731178
- UPC # 786679911242
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100/GHB |
Width | 2 in |
Depth | 2.63 in |
Height | 4 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 10 AWG |
Length (Straight Wireway) | 4.0 in |
Length | 4 in |
Description
Miniature Circuit Breaker, Amps 100 A, AC Voltage Rating 277/480V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 125/250V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series 1A, Phase Single, Series GHB, Max. AIR Rating 14kA at 277/480V AC, For Use With Eaton Powerline Panelboards, Terminal Connection Screw Clamp, Frame Size 100/GHB, Length 4 in, Width 2 in, Depth 2.63 in, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Polycarbonate (S3079)
- NVENT HOFFMAN Panel Adapter, 4.00x4.00, Gray, Steel (F44GPA)
- LEVITON Locking Connector (2433)
- EATON Proximity Sensor, PNP, NO, 5mm Detect Dist. (E57P-18SPN5-Q)
- EATON Miniature Circuit Breaker, GHB Series 40A, 1 Pole, 277V AC (GHB1040)
- EATON Miniature Circuit Breaker, GHB Series 50A, 3 Pole, 277/480V AC (GHB3050)
- EATON Miniature Circuit Breaker, GHB Series 60A, 3 Pole, 277/480V AC (GHB3060)
- EATON Circuit Breaker, PDD Series 225A, 3 Pole, 240V AC, A Curve (PDD23G0225TFFL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, Not Rated, C Curve (FAZ-C10/1-NA-DC-SP)
- EATON Miniature Circuit Breaker, GHB Series 25A, 3 Pole, 277/480V AC (GHB3025)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC (QOU230B)
- Eaton Circuit Breakers