Shop All Circuit Breakers
Eaton
Miniature Circuit Breaker, FAZ-NA Series 32A, 1 Pole, 277/480V AC, D Curve
Mfr # FAZ-D32/1-NA-SP
Zoro # G7482361
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Phase 1
- Circuit Breaker Mounting Style DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FAZ-D32/1-NA-SP
- Zoro # G7482361
- UPC # 786680133206
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A |
Width | 0.71 in |
Depth | 1 in |
Height | 3 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 6 AWG |
Length (Straight Wireway) | 3.0 in |
Length | 3 in |
Details
Item | Miniature Circuit Breaker |
Series | FAZ-NA |
Amps | 32A |
Number of Poles | 1 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Phase | 1 |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | 48V DC |
Curve Type | D |
Standards | ABS, CSA Certified, IEC 60947 , RoHS, UL 489 Listed, VDE |
Application | Air Conditioning, Computers, Convenience Receptacle Circuits, HACR Equipment (Heating, Motor Control Circuits, Refrigeration) (Internal/External), Relays, UPS |
Mounting | Din Rail |
Description
Miniature Circuit Breaker, Amps 32 A, Number of Poles 1, Curve Type D, AC Voltage Rating 277/480V AC, DC Voltage Rating 48V DC, Max. AIR Rating 10 kA, Phase 1, Terminal Connection Lug, Series FAZ-NA, Trip Type Thermal Magnetic, Application Air Conditioning, Computers, Convenience Receptacle Circuits, HACR Equipment (Heating, Motor Control Circuits, Refrigeration) (Internal/External), Relays, UPS, Min. Wire Size 18 AWG, Max. Wire Size 6 AWG, Length 3 in, Width 0.71 in, Depth 1 in, Frame Size 40A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 3-1/4"X1-5/8", Yellow, PK10 (V801NEOCPY-10)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT266)
- MERSEN Fuse, ATQ Series, Time Delay, 7A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ7)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAL2)
- EATON Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC (CH270)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG13F0040TFFJ)
- EATON Circuit Breaker, FAZ Series 2A, 3 Pole, 277/480V AC, D Curve (FAZ-D2/3)
- EATON Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRCAF115CS)
- EATON Bab Thermal 40 Amps Two-pole Magnetic Circuit Breaker (BAB2040)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020)
- Eaton Circuit Breakers