Shop All Circuit Breakers
Eaton
Miniature Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC
Mfr # CHF115CS
Zoro # G710893852
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHF
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Max. AIR Rating 10kA
- Trip Type Trip Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHF115CS
- Zoro # G710893852
- UPC # 786685683218
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 4.5 in |
Depth | 7.25 in |
Height | 6.5 in |
Details
Item | Miniature Circuit Breaker |
Series | CHF |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Max. AIR Rating | 10kA |
Trip Type | Trip Flag |
Instantaneous Trip | Fixed |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2B2A)
- EATON BUSSMANN Cutout Link, FL11 Series, 100A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T100)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3BB)
- RACO Sealing Washer, 3/16" L, 1-1/2", PK5 (2456)
- EATON Miniature Circuit Breaker, GHB Series 15A, 1 Pole, 277V AC (GHB1015)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 2 Pole, 480V AC (EHD2020)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG13C0060TFFJ)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, D Curve (FAZ-D25/3-NA)
- EATON Molded Case Circuit Breaker, JG Series 250A, 3 Pole, 600V AC (JGE3250FAG)
- EATON Circuit Breaker, CL Series 40A, 2 Pole, 120/240V AC (CL240)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SPM Series 6A, 3 Pole, 277/480V AC, C Curve (1492-SPM3C060)
- Eaton Circuit Breakers