Shop All Push Button Accessories
Eaton
Mini Incandescent Bulb, 120 Volts, T3-1/4
Mfr # 28-3044
Zoro # G5218096
original price:
$20.61
15% off
new price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30.5 mm
- For Use With 10250T Illuminated Operators
- Voltage 120V AC
- Includes 120 Volts
- Lumens 4 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 28-3044
- Zoro # G5218096
- UPC # 786680126093
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30.5 mm |
Product Length/Depth | 1.1 IN |
Product Width | .4 IN |
Product Height | .3 IN |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Shape T3-1/4, Lumens 4 lm, Light Technology Incandescent, Trade Number 120MB, Voltage 120V AC, Watts 3 W, Rated Life 7,500 hr, Dimmable No, Light Color White, Standards CE Certified, CSA Certified, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-22)
- MAG DADDY Snap In Cable Holder (62421-10)
- TRIPP LITE Cat6 Cable Assembly Unshielded M/F 18In (N237-F18N-WHSH)
- KABLE KONTROL Adhesive Lined Heat Shrink Tubing - 3:1 Ratio - 1/2 Inside Diameter - 50 Long - Black (HSDW-31-0.50-50-BK)
- EATON Cutler-Hammer Legend Plate, Hand Automatic, Black (10250TM39)
- EATON Cutler-Hammer Legend Plate, Square, Stop, Red (10250TS34)
- EATON Mushroom Head, 30mm, Green, Plastic (10250TB61)
- EATON Legend Plate, Square, High-Low, Black (HT8SP40)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Amber (10250TC43)
- SCHNEIDER ELECTRIC LegendPlate, On-Off, White/Black, Square (9001KN245BP)
- Eaton Push Button Accessories