Shop All Midget Fuses
Eaton
Midget Fuse, 300A, 63kA
Mfr # 5BHLE-300E
Zoro # G010764869
product price: $3,102.99
/ea
Free Shipping & Returns
$3,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 300A
- Interrupt Rating 63kA
- Diameter 3 in
- Length 17 in
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 5BHLE-300E
- Zoro # G010764869
- Country of Origin Unknown
- Category Midget Fuses
Dimensions
Diameter | 3 in |
Length | 17 in |
Details
Amps | 300A |
Interrupt Rating | 63kA |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | EATON |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct Cover, Flushed Mount, White (TYD3CPW6)
- ABB Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E982EFN-CTN)
- QUEST TECHNOLOGY INTERNATIONAL Wall Plate Surface Mount Box, Single-Gang, White - 2" Deep (NFP-3005)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 23.4 (594m (MLT6EH-LP)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 3A, 250V AC, Indicating, 10kA at 125V AC (FNA-3)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 25A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-25)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.40A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-4/10)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2.125A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2-1/8)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 8A, 250V AC, 10kA (OTM8)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-2)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 3.20A, 250V AC, Indicating, 10kA at 125V AC (FNA-3-2/10)
- Eaton Fuses