Shop All Electrical Box Hardware
Eaton
Meter Socket Cutler-Hammer 100 amps Ringless Overhead
Mfr # UHTRS101BE
Zoro # G108670010
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Socket
- Length 3.61 in
- Width 8.22 in
- Depth 3.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # UHTRS101BE
- Zoro # G108670010
- UPC # 782114007556
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 3.61 in |
Width | 8.22 in |
Depth | 3.61 in |
Details
Item | Meter Socket |
Accessory Type | Socket |
Description
All Eaton Sockets are rated 600V, 3 wire, single phase service. 100 Amp Outdoor, ringless, 4 jaw, overhead or underground service design with ground wire connextor and horn bypass. High quality G90 steel, polyester coated enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, Rod Sz5/8", Forged Steel (0500104104)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 30A, 250V AC, Non-Indicating (NON-30)
- LEVITON Receptacle (8300-I)
- EATON Proximity Sensor, Inductive, 30mm (E59-A30A112D01-CV)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UHTRS213CE)
- EATON Hub Closure Plate Bolt-On Small For Meter Socket (ARP00002CHB)
- EATON Hub Cutler-Hammer Bolt-On 2.00 For Meter Socket (ARP00006CH2)
- EATON 125A 600V 4-Jaw Meter Socket (UTRS101BE)
- EATON Box Of10 Slotted U Support, 10PK (B333-1HDG)
- EATON 114 Meter Socket Hub (ARP00004CH12)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1214)
- Eaton Electrical Box Hardware