Shop All Electrical Box Hardware
Eaton
Meter Socket 200 amps Ringless Underground
Mfr # UTRS223ACH
Zoro # G508670009
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Socket
- Length 4.94 in
- Width 13 in
- Depth 4.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # UTRS223ACH
- Zoro # G508670009
- UPC # 782114103524
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4.94 in |
Width | 13 in |
Depth | 4.94 in |
Details
Item | Meter Socket |
Accessory Type | Socket |
Description
The Eaton cutler-hammer 200 ampere ring less underground rain-tight Meter Socket is ANSI certified and UL listed. The meter socket is intended for use where electricity enters a home or dwelling to measure power consumption meter not included. The socket has a rain-tight enclosure that is rated for outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DRH-S)
- NVENT HOFFMAN Reducer, 10x10 to 8x8, Gray, Steel (F1010G88R)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 125A, 600V AC, Non-Indicating (LPS-RK-125SP)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1DP32)
- EATON Hub Bolt-On .75 For B Openings (DSO75H1P)
- EATON 125A 600V 4-Jaw Meter Socket (UTRS101BE)
- EATON 2 Hub for Type BR or Type CH Outdoor Panels (DS200H2)
- EATON 114 Meter Socket Hub (ARP00004CH12)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UHTRS213CE)
- EATON Hub Closure Plate Bolt-On Small For Meter Socket (ARP00002CHB)
- CARLON Electrical Box Extension, Box Extension Accessory, PVC, Outlet Box (B344AB)
- Eaton Electrical Box Hardware