Shop All Electrical Box Hardware
Eaton
Meter Socket 200 amps Ringless Overhead/Underground
Mfr # UTRS213BE
Zoro # G608669996
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Socket
- Length 4.48 in
- Width 11.22 in
- Depth 4.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # UTRS213BE
- Zoro # G608669996
- UPC # 782113685182
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4.48 in |
Width | 11.22 in |
Depth | 4.48 in |
Details
Item | Meter Socket |
Accessory Type | Socket |
Description
All Eaton sockets are rated 600 VAC maximum and either 100, 200 or 320A continuous. All have a minimum short circuit rating of 10000 RMS symmetrical amperes watt hour meter is not included in rating. All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Each utility determines meter socket requirements per local codes and we offer a variety of designs to meet virtually any local utility specification.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TG20)
- RELAY & CONTROL Relay & Control RCL-301 Standard Roller Lever Precision Oil Tight Limit Switch - 90 deg (RCL-301)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 300mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-300-R)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UHTRS213CE)
- EATON Hub Cutler-Hammer Bolt-On 2.00 For Meter Socket (ARP00006CH2)
- EATON Hub Closure Plate Bolt-On Small For Meter Socket (ARP00002CHB)
- EATON 114 Meter Socket Hub (ARP00004CH12)
- EATON 2 Hub for Type BR or Type CH Outdoor Panels (DS200H2)
- EATON 125A 600V 4-Jaw Meter Socket (UTRS101BE)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A24N24MP)
- Eaton Electrical Box Hardware