Shop All Electrical Box Hardware
Eaton
Meter Socket 200 amps Ringless Overhead/Underground
Mfr # UTRS202BCH
Zoro # G308670001
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Socket
- Length 4.36 in
- Width 8 in
- Depth 4.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # UTRS202BCH
- Zoro # G308670001
- UPC # 782113685144
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4.36 in |
Width | 8 in |
Depth | 4.36 in |
Details
Item | Meter Socket |
Accessory Type | Socket |
Description
200A continuous 600V, 3-wire, single phase service. Outdoor, ringless, 4-jaw, with no bypass. High-quality G90 steel, polyester-coated enclosure. No hub included. UL listed. Approved for areas that only require a UL listed ringless meter socket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, HC, 400A; 600A; 800A; 1200A (HC4268WP)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- NVENT HOFFMAN Vented Double Door, 20.00x30.00x12.00, S (A203012BGECT)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 5/16" Post - 100-Pack (244245)
- EATON Meter Socket Cutler-Hammer 100 amps Ringless Overhead (UHTRS101BE)
- EATON 114 Meter Socket Hub (ARP00004CH12)
- EATON Hub Cutler-Hammer Bolt-On 2.00 For Meter Socket (ARP00006CH2)
- EATON Hub Bolt-On .75 For B Openings (DSO75H1P)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UTRS213BE)
- EATON Box Of10 Slotted U Support, 10PK (B333-1HDG)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD7260)
- Eaton Electrical Box Hardware