Shop All Electrical Box Hardware
Eaton
Meter Socket 200 amps Ringless Overhead/Underground
Mfr # UHTRS213CE
Zoro # G208670002
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Socket
- Length 4.48 in
- Width 11.22 in
- Depth 4.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # UHTRS213CE
- Zoro # G208670002
- UPC # 782114007563
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4.48 in |
Width | 11.22 in |
Depth | 4.48 in |
Details
Item | Meter Socket |
Accessory Type | Socket |
Description
Eaton Professional Meter Socket With Bypass Professional, preferred quality meter socket for 200 ampere continuous 600 volt, 3-wire, single phase service. Outdoor, ringless, 4-jaw, overhead or underground service design with ground wire connector and horn bypass. High-quality G90 steel, polyester-coated enclosure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polycarbonate (HBL74CM25WOA)
- MELTRIC 63-68163 INLET (63-68163)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1285" Diameter, 60 Volts (8STRREDGPT25)
- EATON Circuit Breaker, PDG Series 600A, 3 Pole, 600V AC, A Curve (PDG33M0600TFAJ)
- EATON Hub Bolt-On .75 For B Openings (DSO75H1P)
- EATON Hub Closure Plate Bolt-On Small For Meter Socket (ARP00002CHB)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UTRS213BE)
- EATON Meter Socket Cutler-Hammer 100 amps Ringless Overhead (UHTRS101BE)
- EATON 114 Meter Socket Hub (ARP00004CH12)
- EATON 125A 600V 4-Jaw Meter Socket (UTRS101BE)
- NVENT HOFFMAN Swing Panel Bracket, NOVAL Accessory, Steel (CSPBADB)
- Eaton Electrical Box Hardware