Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Meter Main, MB, 200A, 1 Phase
Mfr # MB816B200BTSBL
Zoro # G610941578
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
- Phase 1
- Short Circuit Current Rating 10kA
- Height 32.38 in
- Width 14.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # MB816B200BTSBL
- Zoro # G610941578
- UPC # 786685970912
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 32.38 in |
Width | 14.44 in |
Depth | 5.38 in |
Details
Item | Meter Main |
Amps | 200A |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | MB |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole EMT Strap, 100PK (TW75)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- EATON Load Center, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP08E200RF)
- EATON Load Center, CHP, 42 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (CHP42B200)
- EATON Circuit Breaker Enclosure, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- EATON Load Center, BR, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR48B200RFP)
- EATON Load Center, CHP, 24 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CHP24L125X2)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP50868)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures