Shop All Circuit Breaker & Panelboard Accessories
Eaton
Meter Breaker Euserc
Mfr # MBE2040B200BTF
Zoro # G212415125
Free Shipping & Returns
$2,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # MBE2040B200BTF
- Zoro # G212415125
- UPC # 782114883587
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Description
Eaton 1-Phase 3-Wire Meter Breaker Has Interrupt Rating Of 10 -Kilo-Amps Voltage Rating Of 120/240-Volts And Current Rating Of 200-Amps. It Has Aluminum Bus. This 40-Circuit 20-Space Meter Breaker Has Box Type Main Lugs For Connection. It Accommodates 6 - 250-Kcmil Conductors. The Csr2200 Meter Breaker Features Nema 3R Enclosure For Added Protection. It Measures 5.5-Inch X 16.63-Inch X 36.06-Inch. This 4-Jaw Meter Breaker With Factory-Installed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, SPDT, Green (XB6EAW3B1P)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 2 in W, 2 in D, NEMA 4; 6; 12; 13, Screw On (A402DSC)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-240A)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (9791)
- EATON Br Loadcenter 1" Filler Plates (BRFP)
- EATON Load Centre Mounting Lug, 125A, 120/240V, 1 Poles (BRP12L125)
- EATON 10 Terminal Ground Bar Kit (GBK1020)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG2XHMDS)
- EATON 2" Top Feed Hub (DS200H1P)
- EATON Circuit Breaker, 30A, 1 Pole (CHF130)
- SQUARE D Lug, 225A, 2 Poles (HOML2225)
- Eaton Circuit Breaker & Panelboard Accessories