Shop All Specialty Fuses
Eaton
Medium-Voltage Fuse, RBA Series, 200A, Fast-Acting, 15500V AC
Mfr # 15RBA4-200E
Zoro # G911221126
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RBA
- Amps 200A
- Speed Fast-Acting
- AC Voltage Rating 15500V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 15RBA4-200E
- Zoro # G911221126
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Length | 8.88 in |
Details
Item | Medium-Voltage Fuse |
Series | RBA |
Amps | 200A |
Speed | Fast-Acting |
AC Voltage Rating | 15500V AC |
DC Voltage Rating | Not Rated |
Brand | EATON |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- NOARK Contactor, 230VAC, 1No Aux (CU-11-HI-3A1A)
- GE Molded Case Circuit Breaker, THQL Series 35A, 1 Pole, 120/240V AC (THQL1135)
- EATON Current Limiting Fuse, NCLPT Series, 5A, 5080V AC, Bolt-on (5NCLPT-5E)
- EATON Current Limiting Fuse, CLS Series, 100A, 5080V AC, Screw-In (5BCLS-3R)
- EATON Limiter Fuse, AHLE Series, 125A, 5500V AC, Cylindrical (5AHLE-125E)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 350A, Fast-Acting, 700V AC, Bolt-On (FWP-350A)
- MERSEN Semiconductor Fuse, A15QS Series, 60A, Fast-Acting, 150V AC, Bolt-On (A15QS60-4)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 800A, Fast-Acting, 500V AC, Bolt-On (FWH-800A)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 250A, Fast-Acting, 150V AC, Bolt-On (FWA-250B)
- Eaton Specialty Fuses