Shop All Specialty Fuses
Eaton
Medium-Voltage Fuse, ACLS Series, 450A, Fast-Acting, 5080V AC, Cylindrical
Mfr # 5ACLS-24R
Zoro # G111221094
Free Shipping & Returns
$1,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ACLS
- Speed Fast-Acting
- AC Voltage Rating 5080V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 5ACLS-24R
- Zoro # G111221094
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 15.9 in |
Details
Item | Medium-Voltage Fuse |
Series | ACLS |
Amps | 450A |
Speed | Fast-Acting |
AC Voltage Rating | 5080V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Interrupt Rating | 50kA |
Brand | EATON |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Clip Cable Hander Armored (ZCK535-10)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA1)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 3 316L SS #7 (14WMPS-3-316L-7)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 12A, 600V AC, Nonindicating (TRS12R)
- EATON Current Limiting Fuse, CLS Series, 100A, 5080V AC, Screw-In (5BCLS-3R)
- EATON Limiter Fuse, AHLE Series, 125A, 5500V AC, Cylindrical (5AHLE-125E)
- EATON Current Limiting Fuse, NCLPT Series, 5A, 5080V AC, Bolt-on (5NCLPT-5E)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 10A, Fast-Acting, 600V AC, Cylindrical (FWC-10A10F)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (BP/NON-30)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033US0900X)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 80A, Fast-Acting, 500V AC, Bolt-On (FWH-80A)
- Eaton Fuses