Shop All Encoder Accessories
This Product is Discontinued
Eaton
Measuring Wheel, 12 in Circ, 5/16 in Dia. (Discontinued)
Mfr # 20154300
Zoro # G3692692
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 3KTD2, 3KTD3, including Durant Encoders, Shaft Encoders and Rotary Contactors
- Material Aluminum with Rubber Rim, and Urethane
- Features 12 in Circumference
- Dia. 3.82 in
- Bore Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 20154300
- Zoro # G3692692
- Country of Origin United States
- Category Encoder Accessories
Dimensions
Dia. | 3.82 in |
Bore Dia. | 5/16 in |
Details
Item | Measuring Wheel |
For Use With | 3KTD2, 3KTD3, including Durant Encoders, Shaft Encoders and Rotary Contactors |
Material | Aluminum with Rubber Rim, and Urethane |
Features | 12 in Circumference |
Accessory Type | Measuring Wheel |
Description
Measuring Wheel,12 In Circumference, Dia. 3.82 In., Bore Dia. (In.) 5/16, Material of Construction Aluminum with Rubber Rim, For Use With 3KTD2, 3KTD3 and Other Durant Encoders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.