Shop All Terminal Block Accessories
Eaton
Marker Cards Other Electrical Component, 10PK
Mfr # XBMUCEMLP60X15
Zoro # G204408975
product price: $148.99
/pk 10, $14.90/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 IN
- Size 60 x 15
- Height 60 IN
- Type Bluemark
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XBMUCEMLP60X15
- Zoro # G204408975
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 15 IN |
Size | 60 x 15 |
Height | 60 IN |
Details
Type | Bluemark |
Description
45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OXS6X330, SEL SHAFT 6X330 (OXS6X330)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 30 A, NEMA 3R (DTU361RB)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51C)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, Form 35 (K50)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- Eaton Terminal Block Accessories