Shop All Manual Motor Protectors
Eaton
Manual Mtr Protectr, 0.16A, Rotary, Frame B
Mfr # XTPRP16BC1
Zoro # G5094485
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Rotary
- Depth 3.46 in
- Frame Size B
- Height 3.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPRP16BC1
- Zoro # G5094485
- UPC # 786685691084
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Depth | 3.46 in |
Frame Size | B |
Height | 3.66 in |
Width | 1.77 in |
Product Width | 4 in |
Product Height | 4 in |
Product Length/Depth | 2 in |
Size | 45 mm |
Overall Depth | 2 in |
Overall Height | 4 in |
Overall Width | 4 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 0.16 A, Series XTPR Series, Maximum Overload Relay Current Setting 0.16 A, Minimum Overload Relay Current Setting 0.1 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Number of Required Thermals Not Applicable, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Terminals, Overall Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS200100)
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 110 to 200A Amp Range, 160V DC Volt Rating (5007100)
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2B-GWH-L01)
- EATON Manual Mtr Protector, 25A, Rotary, Frame B (XTPR025BC1)
- EATON Manual Mtr Protectr, 0.63A, Rotary, Frame B (XTPRP63BC1)
- EATON Manual Mtr Protector, 2.5A, Rotary, Frame B (XTPR2P5BC1)
- EATON Manual Mtr Protector, 6.3A, Rotary, Frame B (XTPR6P3BC1)
- EATON Man. Mtr Protctr Base, 65A, Rotary, Frame B (XTPE065D)
- EATON Manual Mtr Protector, 0.4A, Rotary, Frame B (XTPRP40BC1)
- EATON Manual Motor Protector, 1A, Rotary, Frame B (XTPR001BC1)
- Eaton Motor Controls