Shop All Manual Motor Protectors
Eaton
Manual Mtr Protector, 6.3A, Rotary, Frame B
Mfr # XTPR6P3BC1
Zoro # G0809584
original price:
$161.18
29% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Rotary
- Frame Size B
- Depth 3.46 in
- Amps AC 4.00 to 6.30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPR6P3BC1
- Zoro # G0809584
- UPC # 786685364285
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Frame Size | B |
Depth | 3.46 in |
Height | 3.66 in |
Width | 1.77 in |
Product Length/Depth | 3.7 in |
Size | 45 mm |
Overall Height | 3.66 in |
Overall Width | 1.77 in |
Overall Depth | 3.7 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1/4 hp, Horsepower @ Single Phase - 240V AC 1/2 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 6.3 A, Horsepower @ Three Phase - 208V AC 1 1/2 hp, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Series XTPR Series, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Overload Relay Current Setting 175 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 10 sol (KC20)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish, Gray (SS12)
- POWERWELD 25' Power Cable Extension Cord (PCE-25)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- EATON Man. Mtr Protctr Base, 12A, Rotary, Frame B (XTPE012B)
- EATON Manual Mtr Protector, 32A, Rotary, Frame B (XTPR032BC1)
- EATON Manual Mtr Protector, 20A, Rotary, Frame B (XTPR020BC1)
- EATON Manual Mtr Protector, 4A, PushBttn, Frame B (XTPB004BC1)
- EATON Manual Mtr Protector, 58A, Rotary, Frame D (XTPR058DC1)
- EATON Manual Mtr Protector, 0.4A, Rotary, Frame B (XTPRP40BC1)
- EATON Manual Mtr Protctr, 25A, PushButtn, Frame B (XTPB025BC1)
- Eaton Motor Controls