Shop All Manual Motor Protectors
Eaton
Manual Mtr Protector, 50A, Rotary, Frame D
Mfr # XTPR050DC1
Zoro # G0729653
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Rotary
- Frame Size D
- Depth 6.73 in
- Height 5.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPR050DC1
- Zoro # G0729653
- UPC # 786685364346
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Frame Size | D |
Depth | 6.73 in |
Height | 5.57 in |
Width | 2.17 in |
Product Length/Depth | 3 in |
Product Width | 3 in |
Size | 55 mm |
Product Height | 2 in |
Overall Depth | 3 in |
Overall Height | 2 in |
Overall Width | 3 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 50 A, Horsepower @ Three Phase - 208V AC 10 hp, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 30 hp, Series XTPR Series, Horsepower @ Three Phase - 600V AC 40 hp, Maximum Overload Relay Current Setting 50 A, Minimum Overload Relay Current Setting 40 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Duplex Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPDR)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, 304 Stnlss Steel (FS-200SS ST4 18.00)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x8.00x6.00, Steel (ASG12X8X6NK)
- EXTECH LAB GRADE DC POWER SUPPLY 230V (382276)
- EATON Manual Mtr Protector, 25A, Rotary, Frame B (XTPR025BC1)
- EATON Man. Mtr Protctr Base, 12A, Rotary, Frame B (XTPE012B)
- EATON Manual Mtr Protector, 1.6A, Rotary, Frame B (XTPR1P6BC1)
- EATON Manual Mtr Protector, 12A, Rotary, Frame B (XTPR012BC1)
- EATON Manual Mtr Protector, 16A, Rotary, Frame B (XTPR016BC1)
- EATON Manual Mtr Protector, 40A, Rotary, Frame D (XTPR040DC1)
- EATON Manual Mtr Protctr, 1.6A, PushBttn, Frame B (XTPB1P6BC1)
- Eaton Manual Motor Protectors