Shop All Manual Motor Protectors
Eaton
Manual Mtr Protector, 32A, Rotary, Frame D
Mfr # XTPR032DC1
Zoro # G1139896
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Rotary
- Frame Size D
- Depth 6.73 in
- Height 5.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPR032DC1
- Zoro # G1139896
- UPC # 786685364322
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Frame Size | D |
Depth | 6.73 in |
Height | 5.57 in |
Width | 2.17 in |
Product Height | 2.25 in |
Product Width | 5.6 in |
Size | 55 mm |
Product Length/Depth | 6.5 in |
Overall Width | 5.6 in |
Overall Height | 2.25 in |
Overall Depth | 6.5 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Single Phase - 240V AC 5 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 32 A, Horsepower @ Three Phase - 208V AC 10 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Three Phase - 480V AC 25 hp, Series XTPR Series, Horsepower @ Three Phase - 600V AC 30 hp, Maximum Overload Relay Current Setting 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver (B1400HS 20PG)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 7ft (5901)
- OMRON Limit Switch, Roller Lever, Rotary, SPDT, 5A @ 240V AC, Actuator Location: Side (D4C1620)
- ECM INDUSTRIES HD DBL Pole TOG Switch (GSW-16)
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPE032BCS)
- EATON Manual Mtr Protector, 4A, PushBttn, Frame B (XTPB004BC1)
- EATON Manual Mtr Protector, 20A, Rotary, Frame B (XTPR020BC1)
- EATON Manual Mtr Protector, 40A, Rotary, Frame D (XTPR040DC1)
- EATON Man. Mtr Protctr Base, 65A, Rotary, Frame B (XTPE065D)
- EATON Manual Mtr Protector, 1A, PushBttn, Frame B (XTPB001BC1)
- EATON Manual Mtr Protector, 25A, Rotary, Frame B (XTPR025BC1)
- Eaton Manual Motor Protectors