Shop All Manual Motor Protectors
Eaton
Manual Mtr Protector, 32A, Rotary, Frame D
Mfr # XTPE032BCS
Zoro # G0272027
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Base
- Depth 4.72 in
- Frame Size B
- Amps AC 8.00 to 32.00A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPE032BCS
- Zoro # G0272027
- UPC # 786685491134
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Depth | 4.72 in |
Frame Size | B |
Height | 3.98 in |
Width | 1.77 in |
Product Width | 4 in |
Product Height | 4.25 in |
Product Length/Depth | 2 in |
Overall Height | 4.25 in |
Overall Width | 4 in |
Overall Depth | 2 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 32 A, Horsepower @ Three Phase - 208V AC 10 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Three Phase - 480V AC 15 hp, Series XTPE Series, Horsepower @ Three Phase - 600V AC 30 hp, Maximum Overload Relay Current Setting 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dual Technology Occ Snsr, 900sqft, White (MS-B202-WH)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AA42)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3056)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T956)
- EATON Manual Mtr Protector, 4A, PushBttn, Frame B (XTPB004BC1)
- EATON Manual Mtr Protector, 1A, PushBttn, Frame B (XTPB001BC1)
- EATON Manual Mtr Protector, 6.3A, Rotary, Frame B (XTPR6P3BC1)
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPR032DC1)
- EATON Manual Mtr Protctr, 1.6A, PushBttn, Frame B (XTPB1P6BC1)
- EATON Manual Mtr Protector, 20A, Rotary, Frame B (XTPR020BC1)
- EATON Manual Mtr Protector, 2.5A, Rotary, Frame B (XTPR2P5BC1)
- Eaton Manual Motor Protectors