Shop All Manual Motor Protectors
Eaton
Manual Mtr Protector, 32A, Rotary, Frame B
Mfr # XTPR032BC1
Zoro # G1596454
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Rotary
- Depth 3.46 in
- Frame Size B
- Height 3.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPR032BC1
- Zoro # G1596454
- UPC # 786685364254
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Depth | 3.46 in |
Frame Size | B |
Height | 3.66 in |
Width | 1.77 in |
Size | 45 mm |
Product Length/Depth | 3.7 in |
Overall Height | 3.66 in |
Overall Depth | 3.7 in |
Overall Width | 1.77 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 32 A, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Three Phase - 480V AC 20 hp, Series XTPR Series, Horsepower @ Three Phase - 600V AC 30 hp, Maximum Overload Relay Current Setting 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Heavy Duty Limit Switch, Plunger, DPDT, 5A @ 600V AC, Actuator Location: Top (D4A2509N)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 2 (14WLMP6-200)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (162)
- EATON Manual Mtr Protector, 10A, Rotary, Frame B (XTPR010BC1)
- EATON Manual Mtr Protector, 40A, Rotary, Frame D (XTPR040DC1)
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPE032BCS)
- EATON Manual Mtr Protector, 1.6A, Rotary, Frame B (XTPR1P6BC1)
- EATON Manual Mtr Protctr, 1.6A, PushBttn, Frame B (XTPB1P6BC1)
- EATON Man. Mtr Protctr Base, 65A, Rotary, Frame B (XTPE065D)
- EATON Man. Mtr Protctr Base, 12A, Rotary, Frame B (XTPE012B)
- Eaton Manual Motor Protectors