Shop All Manual Motor Protectors
Eaton
Manual Mtr Protector, 2.5A, Rotary, Frame B
Mfr # XTPR2P5BC1
Zoro # G1637657
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Rotary
- Frame Size B
- Depth 3.46 in
- Height 3.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPR2P5BC1
- Zoro # G1637657
- UPC # 786685364278
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Frame Size | B |
Depth | 3.46 in |
Height | 3.66 in |
Width | 1.77 in |
Product Height | 2 in |
Product Length/Depth | 4 in |
Size | 45 mm |
Product Width | 4 in |
Overall Depth | 4 in |
Overall Height | 2 in |
Overall Width | 4 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 240V AC 1/6 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 2.5 A, Horsepower @ Three Phase - 208V AC 1/2 hp, Horsepower @ Three Phase - 240V AC 1/2 hp, Horsepower @ Three Phase - 480V AC 1 hp, Series XTPR Series, Horsepower @ Three Phase - 600V AC 1 1/2 hp, Maximum Overload Relay Current Setting 2.5 A, Minimum Overload Relay Current Setting 1.6 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 14 ft, Blue (AT1614-BU)
- CAROL 6 AWG 3 Conductor Portable Cord 600V 50 ft. BK (16073)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 1 Pole, 120/240V AC (B150)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT, Polarized (RIB12C-FA-RD)
- EATON Manual Mtr Protector, 16A, Rotary, Frame B (XTPR016BC1)
- EATON Manual Mtr Protector, 12A, Rotary, Frame B (XTPR012BC1)
- EATON Manual Mtr Protector, 1A, PushBttn, Frame B (XTPB001BC1)
- EATON Manual Mtr Protector, 40A, Rotary, Frame D (XTPR040DC1)
- EATON Manual Mtr Protctr, 2.5A, PushBttn, Frame B (XTPB2P5BC1)
- EATON Manual Mtr Protector, 12A, Rotary, Frame D (XTPE012BCS)
- EATON Manual Mtr Protctr, 10A, PushButtn, Frame B (XTPB010BC1)
- Eaton Manual Motor Protectors