Shop All Manual Motor Protectors
Eaton
Manual Mtr Protector, 25A, Rotary, Frame B
Mfr # XTPR025BC1
Zoro # G0294305
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Rotary
- Depth 3.46 in
- Frame Size B
- Amps AC 20.00 to 25.00A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPR025BC1
- Zoro # G0294305
- UPC # 786685364247
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Depth | 3.46 in |
Frame Size | B |
Height | 3.66 in |
Width | 1.77 in |
Product Length/Depth | 1.93 in |
Size | 45 mm |
Product Height | 3.74 in |
Overall Width | 3.66 in |
Overall Depth | 1.93 in |
Overall Height | 3.74 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1 1/2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 25 A, Horsepower @ Three Phase - 208V AC 5 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp, Series XTPR Series, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Overload Relay Current Setting 25 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, 1/2"-14 NPSM Thread Mount (EK4136S)
- L.H. DOTTIE L.H. Dottie 1'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH100B)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Form 85 (K50-A)
- EATON Manual Mtr Protector, 12A, Rotary, Frame B (XTPR012BC1)
- EATON Manual Mtr Protector, 6.3A, Rotary, Frame B (XTPR6P3BC1)
- EATON Manual Mtr Protector, 20A, Rotary, Frame B (XTPR020BC1)
- EATON Manual Mtr Protector, 32A, Rotary, Frame B (XTPR032BC1)
- EATON Man. Mtr Protctr Base, 32A, Rotary, Frame B (XTPE032B)
- EATON Manual Mtr Protctr, 12A, PushButtn, Frame B (XTPB012BC1)
- EATON Manual Mtr Protctr, 6.3A, PushBttn, Frame B (XTPB6P3BC1)
- Eaton Motor Controls