Shop All Manual Motor Protectors
Eaton
Manual Mtr Protector, 20A, Rotary, Frame B
Mfr # XTPR020BC1
Zoro # G1879534
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Rotary
- Frame Size B
- Depth 3.46 in
- Amps AC 16.00 to 20.00A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPR020BC1
- Zoro # G1879534
- UPC # 786685364230
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Frame Size | B |
Depth | 3.46 in |
Height | 3.66 in |
Width | 1.77 in |
Size | 45 mm |
Product Width | 3 in |
Product Length/Depth | 3 in |
Product Height | 2 in |
Overall Height | 2 in |
Overall Width | 3 in |
Overall Depth | 3 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1 1/2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 20 A, Horsepower @ Three Phase - 208V AC 5 hp, Series XTPR Series, Horsepower @ Three Phase - 600V AC 15 hp, Maximum Overload Relay Current Setting 20 A, Minimum Overload Relay Current Setting 16 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1342)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8836SCSS)
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 16/3 (5XFR7ID)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Depth: 3/4 in (V400NEOCPW)
- EATON Man. Mtr Protctr Base, 12A, Rotary, Frame B (XTPE012B)
- EATON Manual Mtr Protector, 65A, Rotary, Frame D (XTPR063DC1)
- EATON Man. Mtr Protctr Base, 32A, Rotary, Frame B (XTPE032B)
- EATON Manual Mtr Protector, 6.3A, Rotary, Frame B (XTPR6P3BC1)
- EATON Manual Mtr Protector, 1.6A, Rotary, Frame B (XTPR1P6BC1)
- EATON Manual Mtr Protector, 12A, Rotary, Frame B (XTPR012BC1)
- EATON Manual Mtr Protector, 0.4A, Rotary, Frame B (XTPRP40BC1)
- Eaton Manual Motor Protectors