Shop All Manual Motor Protectors
Eaton
Manual Mtr Protector, 1A, PushBttn, Frame B
Mfr # XTPB001BC1
Zoro # G1905181
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Frame Size B
- Depth 3.35 in
- Height 3.66 in
- Amps AC 0.63 to 1.00A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPB001BC1
- Zoro # G1905181
- UPC # 786685364377
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Frame Size | B |
Depth | 3.35 in |
Height | 3.66 in |
Width | 1.77 in |
Overall Depth | 3.35 in |
Overall Height | 3.66 in |
Overall Width | 1.77 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 1 A, Horsepower @ Three Phase - 480V AC 1/2 hp, Series XTPB Series, Horsepower @ Three Phase - 600V AC 1/2 hp, Maximum Overload Relay Current Setting 1 A, Minimum Overload Relay Current Setting 0.63 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Number of Required Thermals Not Applicable, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 2000W (NT-2000-WH)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 90A, 300V AC, Non-Indicating (JJN-90)
- PANDUIT Heat Shrink Label, 1x0.34, PK1000 (H100X034H1T)
- EATON Manual Mtr Protctr, 20A, PushButtn, Frame B (XTPB020BC1)
- EATON Manual Mtr Protectr, 0.63A, Rotary, Frame B (XTPRP63BC1)
- EATON Manual Motor Protector, 4A, Rotary, Frame B (XTPR004BC1)
- EATON Manual Mtr Protctr Trip Unit, 32A, Frame B (XTPEXT032B)
- EATON Manual Mtr Protector, 1.6A, Rotary, Frame B (XTPR1P6BC1)
- EATON Manual Mtr Protctr, 1.6A, PushBttn, Frame B (XTPB1P6BC1)
- EATON Manual Mtr Protector, 65A, Rotary, Frame D (XTPR063DC1)
- Eaton Motor Controls