Shop All Manual Motor Protectors
Eaton
Manual Mtr Protector, 16A, Rotary, Frame B
Mfr # XTPR016BC1
Zoro # G0357682
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Rotary
- Frame Size B
- Depth 3.46 in
- Amps AC 10.00 to 16.00A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPR016BC1
- Zoro # G0357682
- UPC # 786685364223
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Frame Size | B |
Depth | 3.46 in |
Height | 3.66 in |
Width | 1.77 in |
Product Length/Depth | 3.7 in |
Size | 45 mm |
Overall Height | 3.66 in |
Overall Width | 1.77 in |
Overall Depth | 3.7 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 16 A, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 5 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series XTPR Series, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Overload Relay Current Setting 16 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Locking, 120VAC (LC4521C)
- LEGRAND Cover Clip, Ivory, PVC, 800 Series, Clips (806)
- LEVITON Straight Blade Plug (5366-C)
- EATON Blanking Plug, F/30mm Push Button (10250TA7)
- EATON Manual Mtr Protector, 10A, Rotary, Frame B (XTPR010BC1)
- EATON Manual Mtr Protctr, 25A, PushButtn, Frame B (XTPB025BC1)
- EATON Manual Mtr Protector, 2.5A, Rotary, Frame B (XTPR2P5BC1)
- EATON Manual Motor Protector, 1A, Rotary, Frame B (XTPR001BC1)
- EATON Manual Mtr Protctr, 16A, PushButtn, Frame B (XTPB016BC1)
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B (XTPEXT065D)
- EATON Manual Mtr Protector, 25A, Rotary, Frame D (XTPR025DC1)
- Eaton Motor Controls