Shop All Manual Motor Protectors
Eaton
Manual Mtr Protector, 10A, Rotary, Frame B
Mfr # XTPR010BC1
Zoro # G2281081
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Rotary
- Frame Size B
- Depth 3.46 in
- Height 3.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPR010BC1
- Zoro # G2281081
- UPC # 786685364209
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Frame Size | B |
Depth | 3.46 in |
Height | 3.66 in |
Width | 1.77 in |
Product Height | 3.74 in |
Product Length/Depth | 1.93 in |
Size | 45 mm |
Overall Depth | 1.93 in |
Overall Width | 3.66 in |
Overall Height | 3.74 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1/2 hp, Horsepower @ Single Phase - 240V AC 1 1/2 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 10 A, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 7 1/2 hp, Series XTPR Series, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Overload Relay Current Setting 10 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Mounting Brckt for Photoelectric Sensor (UE0023)
- OMRON Relay, 8Pin, DPDT, 10A, 120VAC (MY2F-AC110/120)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A14128CH)
- EATON Manual Mtr Protector, 65A, Rotary, Frame D (XTPR063DC1)
- EATON Manual Mtr Protector, 12A, Rotary, Frame B (XTPR012BC1)
- EATON Manual Mtr Protectr, 0.63A, Rotary, Frame B (XTPRP63BC1)
- EATON Manual Mtr Protctr, 25A, PushButtn, Frame B (XTPB025BC1)
- EATON Manual Mtr Protector, 16A, Rotary, Frame D (XTPR016DC1)
- EATON Manual Mtr Protector, 58A, Rotary, Frame D (XTPR058DC1)
- EATON Manual Mtr Protctr, 20A, PushButtn, Frame B (XTPB020BC1)
- Eaton Manual Motor Protectors