Shop All Manual Motor Protectors
Eaton
Manual Mtr Protctr Trip Unit, 65A, Frame B
Mfr # XTPEXT065D
Zoro # G7100037
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Trip unit
- Frame Size D
- Depth 2.36 in
- Height 0.94 in
- Amps AC 16.00 to 65.00A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XTPEXT065D
- Zoro # G7100037
- UPC # 015081350395
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Frame Size | D |
Depth | 2.36 in |
Height | 0.94 in |
Width | 2.17 in |
Product Width | 3.25 in |
Product Length/Depth | 4 in |
Product Height | 2.5 in |
Overall Height | 2.5 in |
Overall Width | 3.25 in |
Overall Depth | 4 in |
Description
Manual Motor Protector, Accessory Type Manual Motor Protector Trip Unit, Current AC 65 A, Number of Poles 3, Maximum Voltage Rating 600V AC, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 208V AC 15 hp, Horsepower @ Three Phase - 240V AC 15 hp, Frame Size D, Overall Height 2.5 in, Overall Width 3.25 in, Overall Depth 4 in, Horsepower @ Three Phase - 480V AC 40 hp, Horsepower @ Three Phase - 600V AC 40 hp, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC BOX CONNECTR 3/8"" 100BX (C-550)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6002)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK100 (30-076)
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U2N)
- EATON Manual Mtr Protector, 40A, Rotary, Frame D (XTPR040DC1)
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPR032DC1)
- EATON Man. Mtr Protctr Base, 12A, Rotary, Frame B (XTPE012B)
- EATON Man. Mtr Protctr Base, 65A, Rotary, Frame B (XTPE065D)
- EATON Manual Mtr Protector, 12A, Rotary, Frame B (XTPR012BC1)
- EATON Manual Mtr Protctr, 2.5A, PushBttn, Frame B (XTPB2P5BC1)
- EATON Manual Mtr Protectr, 0.63A, Rotary, Frame B (XTPRP63BC1)
- Eaton Motor Controls