Shop All Manual Motor Protectors
Eaton
Manual Mtr Protctr Trip Unit, 32A, Frame B
Mfr # XTPEXT032D
Zoro # G6613862
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Trip unit
- Depth 2.36 in
- Frame Size D
- Amps AC 8.00 to 32.00A
- Height 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPEXT032D
- Zoro # G6613862
- UPC # 094723443107
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Depth | 2.36 in |
Frame Size | D |
Height | 0.94 in |
Width | 2.17 in |
Product Length/Depth | 3.5 in |
Product Width | 4 in |
Product Height | 2.5 in |
Overall Width | 4 in |
Overall Height | 2.5 in |
Overall Depth | 3.5 in |
Description
Manual Motor Protector, Accessory Type Manual Motor Protector Trip Unit, Current AC 32 A, Number of Poles 3, Maximum Voltage Rating 600V AC, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Frame Size D, Overall Height 2.5 in, Overall Width 4 in, Overall Depth 3.5 in, Horsepower @ Three Phase - 480V AC 20 hp, Horsepower @ Three Phase - 600V AC 25 hp, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-12)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L5-30P 30 Amp 3 Pole SJTW NEMA L5-30R 10AWG/3, 25ft (RVA1554)
- RV DESIGNER BLACK ROCKER SWITCH -20 AMP CONTINUOUS, 40 AMP PEAK. IN-LINE 5 PIN - C (S125)
- EATON Manual Mtr Protctr Trip Unit, 32A, Frame B (XTPEXT032B)
- EATON Manual Mtr Protctr, 20A, PushButtn, Frame B (XTPB020BC1)
- EATON Man. Mtr Protctr Base, 12A, Rotary, Frame B (XTPE012B)
- EATON Manual Mtr Protctr, 1.6A, PushBttn, Frame B (XTPB1P6BC1)
- EATON Manual Mtr Protector, 40A, Rotary, Frame D (XTPR040DC1)
- EATON Man. Mtr Protctr Base, 65A, Rotary, Frame B (XTPE065D)
- EATON Manual Mtr Protector, 4A, PushBttn, Frame B (XTPB004BC1)
- Eaton Motor Controls